!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #6-32 THREAD, ⅜ IN THREAD L, 1 11/16 IN LENGTH, PLUG

SPIRAL POINT TAP, #6-32 THREAD, ⅜ IN THREAD L, 1 11/16 IN LENGTH, PLUG

WIDIA GTD

SPIRAL POINT TAP, #6-32 THREAD, ⅜ IN THREAD L, 1 11/16 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #6-32 THREAD, ⅜ IN THREAD L, 1 11/16 IN LENGTH, PLUG

SPIRAL POINT TAP, #6-32 THREAD, ⅜ IN THREAD L, 1 11/16 IN LENGTH, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5301TC2746952
  • Mfr. Model # 5301TC2746952
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Spiral Point Gun(TM) tap. Use for through hole tapping. Plug chamfer 3 to 5 pitches. TiCN coating enables higher tapping speeds for increased productivity and tool life. Applications include a wide variety of ferrous metals. Size: 6.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Tap FinishTiCN
  • Overall Length2 in
  • Thread LimitH2
  • Thread DirectionRight Hand
  • 55% Thread Drill Size#32
  • Measurement SystemPipe
  • Shank Dia.0.141 in
  • StandardsANSI, USCTI
  • Tap GroupingTap
  • Thread Limit / Class of FitH2 / H3
  • Tap StyleSpiral Point
  • Thread Size #6-32
  • Tap Material Vanadium High Speed Steel
  • Thread Length 11/16 in
  • 75% Thread Drill Size #36
  • Class of Fit H3
  • Number of Flutes 2
  • 65% Thread Drill Size #34
  • Series 5301TC
  • Spiral Direction Neutral
  • Tap Chamfer Plug
  • Threads per Inch 32 TPI
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list