SPIRAL POINT TAP, #6-32 THREAD, 11/16 IN THREAD L, 2 IN LENGTH, PLUG, RIGHT HAND
SPIRAL POINT TAP, #6-32 THREAD, 11/16 IN THREAD L, 2 IN LENGTH, PLUG, RIGHT HAND
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 spiral point tap is made of high speed steel and has a 0.141 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This T311-90365 series spiral point tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish TiCN
Overall Length 2 in
Class of Fit 3B
Number of Flutes 2
Coolant Fed Non-Coolant Through
Measurement System Pipe
Shank Dia. 0.141 in
Square Size 7/64 in
Tap Chamfer Plug
Thread Limit / Class of Fit H3 / 3B
Thread Size #6-32
Tap Material High Speed Steel
Thread Length 11/16 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application All Materials
Material Grade - Machining M2
Series T311-90365
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Tap Style Spiral Point
Country of Origin China
(subject to change)
Related Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.52
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.57
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.50
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ each