!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, ⅝"-18 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, PLUG

SPIRAL POINT TAP, ⅝"-18 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, PLUG

WIDIA GTD

SPIRAL POINT TAP, ⅝"-18 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ⅝"-18 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, PLUG

SPIRAL POINT TAP, ⅝"-18 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5301-13342
  • Mfr. Model # 5301-13342
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This spiral point tap is made of high speed steel and has a 0.480 inch diameter, 2 inch long shank. It is for use with aluminum, brass, bronze, copper, and meets ANSI standards. This 5301/2301 series spiral point tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3 13/16 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNF, UNJF
  • Tap FinishBright (Uncoated)
  • Overall Length3 13/16 in
  • Thread LimitH3
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper
  • 65% Thread Drill Size37/64 in
  • Extended NeckNo
  • Primary Material Application ISO CodeN
  • Shank Dia.0.480 in
  • Shank Type - MachiningStraight
  • Square Size0.3600 in
  • Tap ChamferPlug
  • Threads per Inch18 TPI
  • Helix Angle0 Degrees
  • Thread Size 5/8"-18
  • Tap Material High Speed Steel
  • Thread Length 1 13/16 in
  • 75% Thread Drill Size 14.50 mm
  • Class of Fit 2B
  • Number of Flutes 3
  • 55% Thread Drill Size 14.80 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Series 5301/2301
  • Shank Length 2 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H3 / 2B
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list