!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

SPIRAL POINT TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

WIDIA GTD

SPIRAL POINT TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

SPIRAL POINT TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2351-19920
  • Mfr. Model # 2351-19920
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This spiral point tap is made of vanadium high speed steel and has a 3.57mm diameter, 1.3100 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 5351/2351 series spiral point tap has a TiN finish, and has metric measurements. It is non-coolant through, has right hand direction with a 49 mm length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardMetric Coarse
  • Tap FinishTiN
  • Overall Length49.00 mm
  • Thread LimitD3
  • Thread DirectionRight Hand
  • Primary Material ApplicationSteel
  • 65% Thread Drill Size#37
  • Extended NeckYes
  • Primary Material Application ISO CodeP
  • Shank Dia.3.57 mm
  • Shank Type - MachiningStraight
  • Square Size0.1100 in
  • Tap ChamferPlug
  • Thread Limit / Class of FitD3 / JIS 2
  • Tap StyleSpiral Point
  • Thread Size M3x0.50
  • Tap Material Vanadium High Speed Steel
  • Thread Length 15.00 mm
  • 75% Thread Drill Size 2.50 mm
  • Class of Fit JIS 2
  • Number of Flutes 2
  • 55% Thread Drill Size #37
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Series 5351/2351
  • Shank Length 1.3100 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list