Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This ELPTT pipe tap is made of high speed steel and has a 0.318 inch diameter, 2¼ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 311. This ELPTT series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a three-inch length, plus it has four flutes.
Spécifications techniques
ItemPipe Tap
Thread StandardNPT
Overall Length3 in
75% Thread Drill SizeQ
Number of Flutes4
Material Grade - MachiningELPTT
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
SeriesELPTT
Shank Length2 1/4 in
StandardsUSCTI Table 311
Tap GroupingTap
Tap Shank StandardUSCTI Table 311
Threads per Inch27 TPI
Thread Size1/8"-27
Tap FinishBright (Uncoated)
Thread Length3/4 in
Thread DirectionRight Hand
Spiral DirectionNeutral
Measurement SystemFractional Inch
Primary Material Application ISO CodeK, N, P
Shank Dia.0.318 in
Square Size0.2380 in
Tap ChamferSemi-Bottoming
Tap MaterialHigh Speed Steel
Tap StylePipe
Helix Angle0 Degrees
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca