TAP & DIE SET, 16 PIECES, ¼"-28 MIN. TAP THREAD, ¾""-16 MAX TAP THREAD, HSS
TAP & DIE SET, 16 PIECES, ¼"-28 MIN. TAP THREAD, ¾""-16 MAX TAP THREAD, HSS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap and die set is made of high speed steel, high speed steel. It includes straight handle tap wrench, die stock, a plastic case, sizes ½"-20, ¼"-28, ¾"-16, ⅜"-24, 5/16"-24, ⅝"-18, 7/16"-20, ½"-20, ¼"-28, ¾"-16, ⅜"-24, 5/16"-24, ⅝"-18, 7/16"-20, and is designed for use with alloy steel, austenitic stainless steel, magnetic soft steel, plain carbon steel, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements.
Technical Specs
Item Tap and Die Set
Number Of Taps 7
Thread Standard UNF
Thread Sizes Included 1/2"-20, 1/4"-28, 3/4"-16, 3/8"-24, 5/16"-24, 5/8"-18, 7/16"-20
Tap Finish Bright (Uncoated)
Die Finish Bright (Uncoated)
Die Type Solid
Primary Material Application Alloy Steel, Austenitic Stainless Steel, Magnetic Soft Steel, Plain Carbon Steel
Finish - Machining Bright (Uncoated)
Max. Die Thread Size 3/4"-16
Measurement System Fractional Inch
Spiral Direction Right Hand
Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Tap Material High Speed Steel
Thread Type UNF
Type Fractional
Number of Pieces 16
Tap Type Hand
Thread Limit H4, H5
Threads per Inch 16, 18, 20, 24, 28 TPI
Die Material High Speed Steel
Die Shape Round Fixed
Die Thread Sizes Included 1/2"-20, 1/4"-28, 3/4"-16, 3/8"-24, 5/16"-24, 5/8"-18, 7/16"-20
Primary Material Application ISO Code 10.1, 4.1, 6.1, 7.1, 8.1, 9.1
Material - Machining High Speed Steel
Max. Tap Thread Size 3/4"-16
Min. Tap Thread Size 1/4"-28
Tap Sizes Included 1/2"-20, 1/4"-28, 3/4"-16, 3/8"-24, 5/16"-24, 5/8"-18, 7/16"-20
Tap Chamfer Plug
Thread Direction Right Hand
Includes Straight Handle Tap Wrench, Die Stock, Plastic Case
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.94
/ EACH