!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 53 PIECES, ⅛"-27 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD

TAP & DIE SET, 53 PIECES, ⅛"-27 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD

IRWIN HANSON

TAP & DIE SET, 53 PIECES, ⅛"-27 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 53 PIECES, ⅛"-27 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD

TAP & DIE SET, 53 PIECES, ⅛"-27 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD

IRWIN HANSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $821.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW24640
  • Mfr. Model # 24640
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 1295
  • Shipping Weight 11.9 lbs

Product Details

This tap and die set is made of high speed steel, high speed steel. It includes adjustable/nonadjustable t-handle tap wrench, adjustable and plain die stock, 2-in-1 tap wrench, 18 leaf standard thread gauge, extra plastic case, sizes #10-24,#10-32,#12-24,#6-32,#8-32,½"-13,½"-20,¼"-18,¼"-20,¼"-28,⅛"-27,¾"-10,¾"-16,⅜"-16,⅜"-24,5/16"-18,5/16"-24,⅝"-11,⅝"-18,7/16"-14,7/16"-20,9/16"-12,9/16"-18. This tap and die set has fractional inch, wire measurements.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps23
  • Tap TypeStraight Flute
  • Thread Sizes Included#10-24, #10-32, #12-24, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18
  • Die MaterialHigh Speed Steel
  • Die Thread Sizes Included#10-24 NC, #10-32 NF, #12-24 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-18 NPT, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 9/16"-12 NC, 9/16"-18 NF
  • Max. Die Thread Size3/4"-16
  • Measurement SystemFractional Inch, Wire
  • Spiral DirectionNeutral
  • Tap ChamferPlug
  • Thread DirectionRight Hand
  • IncludesAdjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 18 Leaf Standard Thread Gauge, Extra Plastic Case
  • Number of Pieces 53
  • Number of Dies in Set 23
  • Thread Standard NC, NF, NPT
  • Threads per Inch 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32 TPI
  • Die Shape Hex
  • Material - Machining High Speed Steel
  • Max. Tap Thread Size 3/4"-16
  • Min. Tap Thread Size 1/8"-27
  • Tap Sizes Included #10-24 NC, #10-32 NF, #12-24 NC, #6-32 NC, #8-32 NC, 1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -18 NPT, 1/4 in -20 NC, 1/4 in -28 NF, 1/8 in -27 NPT, 3/4 in -10 NC, 3/4 in -16 NF, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 5/8 in -11 NC, 5/8 in -18 NF, 7/16 in -14 NC, 7/16 in -20 NF, 9/16 in -12 NC, 9/16 in -18 NF
  • Tap Material High Speed Steel
  • Thread Type NC, NF, NPT
  • Type Fractional
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list