SPIRAL POINT TAP, 7/16"-14 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN LENGTH, PLUG, M2
SPIRAL POINT TAP, 7/16"-14 THREAD, 1 7/16 IN THREAD L, 3 5/32 IN LENGTH, PLUG, M2
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M2 spiral point tap is made of high speed steel and has a 0.323 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-91145 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3 5/32 inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish Bright (Uncoated)
Overall Length 3 5/32 in
Class of Fit 3B
Number of Flutes 3
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 0.323 in
Square Size 0.2420 in
Tap Chamfer Plug
Threads per Inch 14 TPI
Tap Style Spiral Point
Thread Size 7/16"-14
Tap Material High Speed Steel
Thread Length 1 7/16 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application All Materials
Material Grade - Machining M2
Series 311-91145
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / 3B
Country of Origin China
(subject to change)
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.93
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.96
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.07
/ EACH