!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, 5/16"-24 THREAD, 13/16 IN THREAD L, 2 27/32 IN L, PLUG, H3 / H3

SPIRAL POINT TAP, 5/16"-24 THREAD, 13/16 IN THREAD L, 2 27/32 IN L, PLUG, H3 / H3

OSG

SPIRAL POINT TAP, 5/16"-24 THREAD, 13/16 IN THREAD L, 2 27/32 IN L, PLUG, H3 / H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, 5/16"-24 THREAD, 13/16 IN THREAD L, 2 27/32 IN L, PLUG, H3 / H3

SPIRAL POINT TAP, 5/16"-24 THREAD, 13/16 IN THREAD L, 2 27/32 IN L, PLUG, H3 / H3

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1231201
  • Mfr. Model # 1231201
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This spiral point tap is made of high speed steel and has a 0.318 inch diameter, 1.5860 inch long shank. It is for use with aluminum, cast iron, steel, and meets ANSI standards. This 105 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNF
  • Tap FinishOxide
  • Overall Length2 23/32 in
  • Thread LimitH3
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Cast Iron, Steel
  • 65% Thread Drill SizeJ
  • Extended NeckYes
  • Primary Material Application ISO CodeK, N, P
  • Shank Dia.0.318 in
  • Shank Type - MachiningStraight
  • Square Size0.2380 in
  • Tap ChamferPlug
  • Threads per Inch24 TPI
  • Helix Angle0 Degrees
  • Thread Size 5/16"-24
  • Tap Material High Speed Steel
  • Thread Length 1 1/8 in
  • 75% Thread Drill Size I
  • Class of Fit H3
  • Number of Flutes 2
  • 55% Thread Drill Size 9/32 in
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Series 105
  • Shank Length 1.5860 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H3 / H3
  • Tap Style Spiral Point
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list