SPIRAL POINT TAP, #4-40 THREAD, ½ IN THREAD L, 1 27/32 IN L, PLUG, RIGHT HAND
SPIRAL POINT TAP, #4-40 THREAD, ½ IN THREAD L, 1 27/32 IN L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral point tap is made of powdered metal and has a 0.141 inch diameter, 1.3080 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312TI series spiral point tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1⅞ inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish TiCN
Overall Length 1 7/8 in
Thread Limit H2
Thread Direction Right Hand
Primary Material Application Nickel, Titanium
65% Thread Drill Size 2.30 mm
Extended Neck Yes
Primary Material Application ISO Code S
Shank Dia. 0.141 in
Shank Type - Machining Straight
Square Size 0.1090 in
Tap Chamfer Plug
Threads per Inch 40 TPI
Helix Angle 0 Degrees
Thread Size #4-40
Tap Material Powdered Metal
Thread Length 9/16 in
75% Thread Drill Size 2.20 mm
Class of Fit JIS 2
Number of Flutes 3
55% Thread Drill Size 3/32 in
Coolant Fed Non-Coolant Through
Measurement System Pipe
Series 312TI
Shank Length 1.3080 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H2 / JIS 2
Tap Style Spiral Point
Country of Origin Japan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ EACH