SPIRAL FLUTE TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN L, MODIFIED BOTTOMING, HSS
SPIRAL FLUTE TAP, #2-56 THREAD, ⅜ IN THREAD L, 1¾ IN L, MODIFIED BOTTOMING, HSS
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral flute tap is made of high speed steel.
Technical Specs
- ItemSpiral Flute Tap
- Thread StandardUNC
- Tap FinishBlack Oxide
- Overall Length1 3/4 in
- Thread LimitH2
- Number of Flutes2
- Primary Material ApplicationSteel
- 65% Thread Drill Size1.80 mm
- Extended NeckYes
- Material Grade - Machining290, Vanadium High Speed Steel
- Primary Material Application ISO CodeP
- Shank Type - MachiningStraight
- Tap ChamferModified Bottoming
- Series290
- StandardsANSI
- Tap StyleSpiral Flute
- Thread Size #2-56
- Tap Material High Speed Steel
- Thread Length 3/8 in
- 75% Thread Drill Size 1.73
- Thread Direction Right Hand
- Tap Shank Standard ANSI
- 55% Thread Drill Size #49
- Coolant Fed Non-Coolant Through
- Helix Angle 45 Degrees
- Measurement System Pipe
- Shank Length 1 1/4 in
- Square Size 0.1090 in
- Threads per Inch 56 TPI
- Shank Dia. 9/64 in
- Tap Grouping Tap
- Country of Origin Brazil
(subject to change)
Alternate Products
-
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.71
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.58
/ each