!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Material
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Tap Chamfer
Thread Limit
Class of Fit
Number of Flutes
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

High-Performance Spiral-Flute Taps for Multiple Materials

These high-performance spiral-flute taps can be used for threading multiple materials. They are harder and more wear-resistant than general purpose spiral-flute taps, and they provide better precision and accuracy than general purpose taps. The taps have spiral flutes that pull chips out and away from the hole as the tap moves into the hole to create threads, which helps prevent chips from packing in the hole. They create internal threads in blind holes and are installed into a toolholder on a machine such as a lathe or CNC machine to operate.

https://catalogue.grainger.ca/?hybris=true

 716  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • MACHINE TAP,2 1/2 IN
  • Item # CSBCT75504
  • Mfr. Model # CT75504
  • EHC: EHC :
  • This Bright Merlin high-performance spiral-flute tap has a ¼ inch diameter shank. It has a 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • MACHINE TAP
  • Item # CSBCT75505
  • Mfr. Model # CT75505
  • EHC: EHC :
  • This Bright Merlin high-performance spiral-flute tap has a 1/3 inch diameter shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • BLUE MERLIN MACHINE TAP, SPIRAL FLUTE, M12.0 X 1.75, 89 MM L, 9 MM DIA
  • Item # CSBCT76120
  • Mfr. Model # CT76120
  • EHC: EHC :
  • This Blue Merlin machine tap has a spiral flute for blind hole applications. This machine tap is 89 millimetres long, with a M12.0 x 1.75 thread and a nine-millimetre shank diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • BLUE MERLIN MACHINE TAP, SPIRAL FLUTE, 1/2"-13, 3 3/8 IN L, 0.367 IN DIA
  • Item # CSBCT75408
  • Mfr. Model # CT75408
  • EHC: EHC :
  • This Blue Merlin machine tap has a spiral flute for blind hole applications. This machine tap is 3 3/8 inches long, with a 1/2"-13 thread and a 0.367-inch shank diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list