!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, #6-32 THREAD, ⅜ IN THREAD L, 2 IN LENGTH, SEMI-BOTTOMING

SPIRAL FLUTE TAP, #6-32 THREAD, ⅜ IN THREAD L, 2 IN LENGTH, SEMI-BOTTOMING

WIDIA PRODUCTS GROUP

SPIRAL FLUTE TAP, #6-32 THREAD, ⅜ IN THREAD L, 2 IN LENGTH, SEMI-BOTTOMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, #6-32 THREAD, ⅜ IN THREAD L, 2 IN LENGTH, SEMI-BOTTOMING

SPIRAL FLUTE TAP, #6-32 THREAD, ⅜ IN THREAD L, 2 IN LENGTH, SEMI-BOTTOMING

WIDIA PRODUCTS GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.20 / each

EHC: EHC :
Min Qty 6 = $217.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5356758
  • Mfr. Model # 5356758
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1301
  • Shipping Weight 0.01 lbs

Product Details

This semi-bottoming spiral flute tap is made of high speed steel-E. In addition, it is part of series VT-SFT.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Tap FinishBlack Oxide
  • Overall Length2 in
  • Thread LimitH3
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size#34
  • Extended NeckYes
  • Material Grade - MachiningWP49EG
  • Shank Length1 3/32 in
  • Spiral DirectionRight Hand
  • Tap ChamferSemi-Bottoming
  • Threads per Inch32 TPI
  • Shank Dia.9/64 in
  • Tap GroupingTap
  • Thread Size #6-32
  • Tap Material High Speed Steel-E
  • Thread Length 3/8 in
  • 75% Thread Drill Size #36
  • Class of Fit 3B
  • Number of Flutes 2
  • 55% Thread Drill Size #32
  • Coolant Fed Non-Coolant Through
  • Helix Angle 45 Degrees
  • Measurement System Pipe
  • Shank Type - Machining Straight
  • Square Size 0.1080 in
  • Thread Limit / Class of Fit H3 / 3B
  • Series VT-SFT
  • Standards ANSI
  • Tap Style Spiral Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list