!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5305 TAP, BRIGHT, 0 ° , HSS, #10-32, STRAIGHT SHANK, 2⅜ IN L, 1½ IN SHANK, PIPE, ANSI

5305 TAP, BRIGHT, 0 ° , HSS, #10-32, STRAIGHT SHANK, 2⅜ IN L, 1½ IN SHANK, PIPE, ANSI

WIDIA METAL REMOVAL

5305 TAP, BRIGHT, 0 ° , HSS, #10-32, STRAIGHT SHANK, 2⅜ IN L, 1½ IN SHANK, PIPE, ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5305 TAP, BRIGHT, 0 ° , HSS, #10-32, STRAIGHT SHANK, 2⅜ IN L, 1½ IN SHANK, PIPE, ANSI

5305 TAP, BRIGHT, 0 ° , HSS, #10-32, STRAIGHT SHANK, 2⅜ IN L, 1½ IN SHANK, PIPE, ANSI

WIDIA METAL REMOVAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID15360
  • Mfr. Model # 2748679
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is for use with steel, and meets ANSI standards , Unified and American National Threads, ANSI. This 5305 series tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNC, UNF
  • Tap MaterialHigh Speed Steel
  • Thread Length7/8 in
  • 75% Thread Drill Size#21
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size4.15 mm
  • Extended NeckYes
  • Primary Material ApplicationSteel
  • Series5305
  • Shank Length1 1/2 in
  • Spiral DirectionNeutral
  • StandardsANSI, Unified and American National Threads
  • Tap StyleStraight Flute
  • Threads per Inch32 TPI
  • Thread Size #10-32
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 3/8 in
  • Thread Limit H3
  • Number of Flutes 4
  • 55% Thread Drill Size 4.25 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Machine
  • Primary Material Application ISO Code P
  • Shank Dia. 13/67 in
  • Shank Type - Machining Straight
  • Square Size 12/79 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H3
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list