!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG, 2 FLUTES

SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG, 2 FLUTES

WESTWARD

SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG, 2 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG, 2 FLUTES

SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG, 2 FLUTES

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TWJ1
  • Mfr. Model # 5TWJ1
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This M2 spiral point tap is made of high speed steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-80355 series spiral point tap has a TiN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNF
  • Tap FinishTiN
  • Overall Length2 3/8 in
  • Class of Fit3B
  • Number of Flutes2
  • Coolant FedNon-Coolant Through
  • Measurement SystemPipe
  • Shank Dia.0.381 in
  • Square Size0.1520 in
  • Tap ChamferPlug
  • Thread Limit / Class of FitH2 / 3B
  • Thread Size #10-32
  • Tap Material High Speed Steel
  • Thread Length 7/8 in
  • Thread Limit H2
  • Thread Direction Right Hand
  • Primary Material Application All Materials
  • Material Grade - Machining M2
  • Series 440-80355
  • Shank Type - Machining Straight
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list