SPIRAL POINT TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, PLUG, 2 FLUTES
SPIRAL POINT TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, PLUG, 2 FLUTES
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M2 spiral point tap is made of high speed steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-80445 series spiral point tap has a TiN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish TiN
Overall Length 2 1/2 in
Class of Fit 3B
Number of Flutes 2
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 0.255 in
Square Size 0.1910 in
Tap Chamfer Plug
Threads per Inch 20 TPI
Tap Style Spiral Point
Thread Size 1/4"-20
Tap Material High Speed Steel
Thread Length 1 in
Thread Limit H5
Thread Direction Right Hand
Primary Material Application All Materials
Material Grade - Machining M2
Series 440-80445
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H5 / 3B
Country of Origin China
(subject to change)
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.64
/ EACH