INTRINSICALLY SAFE HEADLAMP, 160 LUMENS, 7.5 HR RUN TIME AT MAX BRIGHTNESS, GREEN
INTRINSICALLY SAFE HEADLAMP, 160 LUMENS, 7.5 HR RUN TIME AT MAX BRIGHTNESS, GREEN
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This intrinsically safe headlamp polymer features charging indicator light, magmate magnetic USB recharge technology. In addition, it includes batteries. Plus it meets the standards for BC, CE certified, cULus listed, EX, IECEX, IS 16046 R-41133329, UK CA. It also has one lithium polymer battery, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Intrinsically Safe Headlamp
Includes Batteries Yes
Number of Batteries 1
Beam Pattern Flood, Spot
Body Material Polymer
Maximum Beam Distance 87 m
Run Time at Maximum Brightness 7.5 hr
Battery Location Front
Beam Focus Fixed
Head Adjustability Adjustable
Hazardous Location Specification Class III, Div 1
IP Rating IP67
Mount Type Clamp
Switch Type Push Button
Beam Distance Levels 87 m
Body Diameter 1 3/4 in
Features Magmate Magnetic USB Recharge Technology
Lens Material Polycarbonate
Light Output Modes Dual Light, Spot High, Spot Low
Maximum Run Time 7.5 hr
Overall Height 1 3/4 in
Overall Width 3 3/4 in
Run Time Levels 4.5 hr, 6.5 hr, 7.5 hr
Strap Colour Black
Special Features Charging Indicator Light
Battery Chemistry Lithium Polymer
Battery Size 862844
Includes Charger Yes
Body Colour Green
Number of Light Output Modes 3
Maximum Brightness 160 lm
Weight with Batteries 3 oz
Rechargeable Yes
Includes Secondary Light Yes
Drop Rating 2 m
Intrinsically Safe Yes
Head Strap Style Around the Head
Switch Location Top
Beam Colour White
Beam Intensity Levels 1,887 cd
Brightness Levels 130 lm, 160 lm
Lamp Life 10,000 hr
Lighting Technology LED
Manufacturer Warranty Length Limited Lifetime
Mounting Location Hard Hat, Helmet
Overall Length 2 1/8 in
Resistance Properties Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Standards BC, CE Certified, cULus Listed, EX, IECEX, IS 16046 R-41133329, UK CA
Strap Material Rubber
Country of Origin China
(subject to change)
Alternate Products
NIGHTSTICK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.24
/ EACH