!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
T5 STRIPPER PLIERS 10-18

T5 STRIPPER PLIERS 10-18

IDEAL

T5 STRIPPER PLIERS 10-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T5 STRIPPER PLIERS 10-18

T5 STRIPPER PLIERS 10-18

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI45-120
  • Mfr. Model # 45-120
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Wire Stripper LocationNose Side
  • ApplicationStripping
  • FeaturesCorrosion Resistant, Precision Ground Stripper
  • Grip StyleStandard Cushion
  • Jaw Opening TypeSpring Return
  • Minimum Wire/Cable Diameter20 ga
  • SeriesT-5
  • Minimum Stripping Capacity - Solid Wire18 AWG
  • Maximum Stripping Capacity - Stranded Wire12 AWG
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities 18 to 10 AWG
  • Insulated No
  • Adjustment Mechanism None
  • Body Material Plastic
  • Finish Black Oxide
  • Includes Not Applicable
  • Maximum Wire/Cable Diameter 10 ga
  • Overall Length 6 in
  • Tether Ready No
  • Maximum Stripping Capacity - Solid Wire 10 AWG
  • Minimum Stripping Capacity - Stranded Wire 20 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list