!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
T-BAR WALL SHELF, 60 IN X 20 IN X 13 IN, 60 IN X 20 IN, 500 LB LOAD CAPACITY, ALUMINUM

T-BAR WALL SHELF, 60 IN X 20 IN X 13 IN, 60 IN X 20 IN, 500 LB LOAD CAPACITY, ALUMINUM

NEW AGE

T-BAR WALL SHELF, 60 IN X 20 IN X 13 IN, 60 IN X 20 IN, 500 LB LOAD CAPACITY, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T-BAR WALL SHELF, 60 IN X 20 IN X 13 IN, 60 IN X 20 IN, 500 LB LOAD CAPACITY, ALUMINUM

T-BAR WALL SHELF, 60 IN X 20 IN X 13 IN, 60 IN X 20 IN, 500 LB LOAD CAPACITY, ALUMINUM

NEW AGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6TJJ9
  • Mfr. Model # 1123
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemT-Bar Wall Shelf
  • Shelf StyleVentilated
  • Number of Shelves1
  • Usable Width60 in
  • Mounting TypeWall Mount
  • Overall Height13 in
  • Load Capacity500 lb
  • MaterialAluminum
  • ColourGrey
  • StandardsNSF
  • Shelf Gauge 10 ga
  • Load Capacity per Shelf 500 lb
  • Usable Depth 20 in
  • Mounting Mechanism Direct
  • Overall Depth 20 in
  • Overall Width 60 in
  • Includes (2) 31 in Combination Rail, (2) 31 in Wire Shelves, (2) Top Tracks, (3) Hang Rails, (4) Assorted Heavy Duty Hooks For Combination Rail, (4) Plastic Hanging Bins, 31 in Metal Shelf With, 31 in Wire Basket With Lock-On Hanging Brackets
  • Adjustability Fixed
  • Finish Unfinished
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list