!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 2 IN WHEEL DIA, 200 LB, RUBBER, HARD

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 2 IN WHEEL DIA, 200 LB, RUBBER, HARD

APPROVED VENDOR

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 2 IN WHEEL DIA, 200 LB, RUBBER, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 2 IN WHEEL DIA, 200 LB, RUBBER, HARD

LOW-PROFILE EASY-TURN STANDARD PLATE CASTER, 2 IN WHEEL DIA, 200 LB, RUBBER, HARD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33H781
  • Mfr. Model # 33H781
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • ItemLow-Profile Easy-Turn Standard Plate Caster
  • Load Rating200 lb
  • Mounting Height2 15/16 in
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size3 1/8 in x 4 1/8 in
  • Wheel Core MaterialRubber
  • Outside Bolt Hole Spacing2-3/8 in x 3-3/8 in
  • Wheel/Tread ColourBlack
  • Non-MarkingNo
  • Tread ShapeStandard
  • ApplicationGeneral Purpose
  • Core ColourBlack
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 2 in
  • Wheel Width 7/8 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Mounting Plate Bolt Hole Pattern A
  • Inside Bolt Hole Spacing 1-3/4 in x 3 in
  • Mounting Bolt Dia. 5/16 in
  • Caster Brake Type Side Thumbscrew Brake
  • Number of Wheels 2
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Frame Finish Zinc Plated
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel/Tread Hardness 80 Shore D
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list