!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE HAND TRUCK, 19 IN D X 21 IN W X 63 IN H, 725 LB LOAD CAPACITY, 725 LB LOAD CAPACITY

GENERAL PURPOSE HAND TRUCK, 19 IN D X 21 IN W X 63 IN H, 725 LB LOAD CAPACITY, 725 LB LOAD CAPACITY

WESCO

GENERAL PURPOSE HAND TRUCK, 19 IN D X 21 IN W X 63 IN H, 725 LB LOAD CAPACITY, 725 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE HAND TRUCK, 19 IN D X 21 IN W X 63 IN H, 725 LB LOAD CAPACITY, 725 LB LOAD CAPACITY

GENERAL PURPOSE HAND TRUCK, 19 IN D X 21 IN W X 63 IN H, 725 LB LOAD CAPACITY, 725 LB LOAD CAPACITY

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,100.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WES274197
  • Mfr. Model # 274197
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Product Details

Dual speed control, up to 10 steps per minute. Pivoting and fixed handle configurations available to handle a wide variety of cargo. Quick change battery and charger included. 725 lbs. capacity.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 1/4 in
  • Overall Depth19 in
  • Overall Width21 in
  • Load Capacity 725 lb
  • Nose Plate Width 21 in
  • Overall Height 63 in
  • Country of Origin Austria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list