!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SYPHON SPRAY GUN

SYPHON SPRAY GUN

GUARDAIR

SYPHON SPRAY GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYPHON SPRAY GUN

SYPHON SPRAY GUN

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR79SG
  • Mfr. Model # 79SG
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.575 lbs

Product Details

Separate liquid and air controls. Get PVC feed tube with brass sinker. Built-in hanging hook. Cast aluminum housing.

Technical Specs

  • ItemSyphon Gun
  • Syphon Flow Rate12 gph
  • Nozzle Length1 1/2 in
  • Air Inlet SizeNPT
  • Air Inlet Gender1/4 in
  • Body StylePistol Grip
  • Maximum Inlet Pressure120 psi
  • Output9 lbs.
  • IncludesHanging Hook, Liquid Shutoff Valve, 6' Long, 1/4" ID, Clear Pvc Feed Tube With Brass Sinker, 1/4" ID Aluminium Nozzle
  • Overall Width5 in
  • Tool BrandGuardair
  • Syphon Mechansim Tube Siphon
  • Compatible Liquids Coatings, Insecticides, Oils, Solvents
  • Air Consumption 9 CFM
  • Air Inlet Type 1/4 in NPT Female
  • Air Inlet Female
  • Extension Size 18 in
  • Nozzle Adjustable
  • Body Material Cast Aluminium
  • Overall Length 9 in
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms