SPRAY GUN SYPHON
SPRAY GUN SYPHON
GUARDAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Designed for heavy use, this pistol grip spray gun, has a high vacuum syphon which can deliver up to 16 gallons of liquid per hour. Comes with a 6 foot syphon hose and sinker, and a 12 inch extension for those difficult, hard to reach locations. Trigger a
Technical Specs
Item Syphon Spray Gun
Syphon Flow Rate 16 gph
Nozzle Length 1 1/2 in
Air Inlet Size NPT
Air Inlet Gender 1/4 in
Adjustable Nozzle Yes
Extension Size 12 in
Nozzle Brass Tip
Nozzle Tip Material Brass
Body Material Cast Aluminium
Overall Length 19 in
Standards OSHA
Syphon Mechansim Tube Siphon
Compatible Liquids Coatings, Insecticides, Oils, Solvents
Air Consumption 9 CFM
Air Inlet Type 1/4 in NPT Female
Air Inlet Female
Body Style Pistol Grip
Maximum Inlet Pressure 120 psi
Nozzle Features Controls Flow and Spray Pattern
Application Spraying Oils, Solvents, Insecticides and Coatings
Includes Hanging Hook, 6' Long, 1/4" ID, Clear PVC Feed Tube With Brass Sinker, 12" Aluminium Extension, Brass Nozzle Tip
Overall Width 6 5/8 in
Tool Brand Guardair
Country of Origin United States
(subject to change)
Alternate Products
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$324.73
/ EACH