!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL PNEUMATIC CASTER,12 IN.,625 LB.

SWIVEL PNEUMATIC CASTER,12 IN.,625 LB.

APPROVED VENDOR

SWIVEL PNEUMATIC CASTER,12 IN.,625 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL PNEUMATIC CASTER,12 IN.,625 LB.

SWIVEL PNEUMATIC CASTER,12 IN.,625 LB.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36T707
  • Mfr. Model # S-7012-PRB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.6 lbs

Technical Specs

  • ItemPlate Caster with Pneumatic Wheels
  • Swivel ConstructionKingpin
  • Wheel Dia.12 in
  • Mounting Height15 1/2 in
  • Wheel/Tread Hardness RatingSoft
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Bolt Hole PatternD
  • Mounting Bolt Dia.1/2 in
  • Caster Mounting TypePlate
  • Outside Bolt Hole Spacing4-1/8 in x 6-1/8 in
  • Number of Wheels1
  • Tread ColourBlack
  • Includes Thread GuardsNo
  • Frame FinishEnamel
  • Operating Temperature Range-30 Degrees to 120 Degrees F
  • Caster Sub-Type Swivel
  • Load Rating 625 lb
  • Wheel Width 4 1/8 in
  • Wheel/Tread Material Rubber
  • Wheel/Tread Hardness 60 Shore A
  • Swivel Raceway Type Single Ball
  • Mounting Plate Size 6-1/8 in x 7-1/2 in
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in
  • Caster Brake Type No Brake Included
  • Tread Sawtooth
  • Tire Rim Dia. 6 in
  • Caster Frame Material Steel
  • Non-Marking No
  • Mounting Plate Size (Bolt Hole Pattern) 6-1/8 in x 7-1/2 in (D)
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list