STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 175 LB, 3¾ IN MOUNTING H, SWIVEL CASTER
STANDARD PLATE CASTER, 3 IN WHEEL DIAMETER, 175 LB, 3¾ IN MOUNTING H, SWIVEL CASTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.
Technical Specs
- ItemStandard Plate Caster
- Load Rating175 lb
- Mounting Height3 3/4 in
- Wheel/Tread MaterialPolyolefin
- Mounting Plate Size2 3/4 in x 3 3/4 in
- Wheel Core MaterialPlastic
- Outside Bolt Hole Spacing1-3/4 in x 3 in
- Wheel/Tread ColourBlack
- Non-MarkingYes
- Tread ShapeStandard
- Caster Frame MaterialSteel
- Frame FinishZinc Plated
- StandardsISO 9001
- Swivel Lock TypeNo Lock Included
- Wheel/Tread Hardness70 Shore D
- Wheel Dia. 3 in
- Wheel Width 1 1/4 in
- Caster Sub-Type Swivel
- Wheel Bearing Type Delrin
- Mounting Plate Bolt Hole Pattern D
- Inside Bolt Hole Spacing 1-3/4 in x 3 in
- Mounting Bolt Dia. 5/16 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Core Colour Gray
- Number of Mounting Holes 4
- Swivel Construction Kingpin
- Swivel Raceway Type Double Ball
Alternate Products
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.73
/ EACH
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.72
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.24
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.22
/ EACH