WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 15 A, SCREW TERMINALS
WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 15 A, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
General duty wall switch. One piece spring contact ensures contact alignment. Silver cadmium oxide contacts reduce contact erosion and prevent welding. Large binding screws with deep-cut screwdriver slots aid in proper torque when making wire connections.
Technical Specs
Item Wall Switch
Current Rating 15 A
Switch Type Single Pole
Wiring Method Back, Side
Maximum Wire Size 10 AWG
Number of Switches 1
Standards UL Listed
Wire Connection Type Screw Terminals
Grounding Grounded
Market Commercial
Minimum Operating Temperature -40 Degrees F
Overall Width 1.4 in
Colour White
Switch Function Maintained
Voltage Rating 120/277V AC
Horsepower Rating 1/2 hp
Minimum Wire Size 14 AWG
Resistance Properties Impact Resistant
Switch Style Rocker
Features Automatic Self-Grounding Staple
Housing Material Thermoplastic
Maximum Operating Temperature 75 Degrees C
Overall Height 1.5 in