!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Electrical Wall Switches

Electric wall switches provide manual control of power to devices like light fixtures, outlets, appliances, and equipment. They install on surfaces and wall boxes and have switches that open and close electrical circuits to turn devices on and off.

https://catalogue.grainger.ca/?hybris=true

 174  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • ELECTRICAL WALL SWITCH, RESIDENTIAL, TOGGLE, PUSH/SIDE WIRING, 1/2 HP, 120 V, 15 A, WHITE, TP
  • Item # LET1451W
  • Mfr. Model # 1451-2W
  • EHC: EHC :
  • This white residential-grade electrical wall toggle switch is a 1/2 horsepower rated switch. This piece has 120 volts and 15 amps AC and side and push-in wiring. Its toggle and frame are made from impact-resistant thermoplastic. It comes with hardened triple-drive screws for easy installation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH GEN DUTY SP 15 AMP, 120-277V WHITE
  • Item # HBLCS115W
  • Mfr. Model # CS115W
  • EHC: EHC :
  • General duty wall switch. One piece spring contact ensures contact alignment. Silver cadmium oxide contacts reduce contact erosion and prevent welding. Large binding screws with deep-cut screwdriver slots aid in proper torque when making wire connections.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, IVORY, 15 A, SCREW TERMINALS
  • Item # HBLHBL1201I
  • Mfr. Model # HBL1201I
  • EHC: EHC :
  • Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 82
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH GEN DUTY 3WAY 15A120-277V WH
  • Item # HBLCS315W
  • Mfr. Model # CS315W
  • EHC: EHC :
  • General duty wall switch. One piece spring contact ensures contact alignment. Silver cadmium oxide contacts reduce contact erosion and prevent welding. Large binding screws with deep-cut screwdriver slots aid in proper torque when making wire connections.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL
  • TOGGLE, 1 PIECE, BACK/SIDE WIRING, 347 V, 15 A, IVORY, SILVER, STAINLESS STEEL, CADMIUM OXIDE
  • Item # HBLHBL18201ICN
  • Mfr. Model # HBL18201ICN
  • EHC: EHC :
  • This ivory electrical wall toggle switch is one-piece and ready to use. It has a rivetless spring contact arm and terminal plate. The contacts are made of silver cadmium oxide, and the automatic grounding clip is made of stainless steel. This piece has 347 volts and 15 amps AC, and the wiring is located on the back and side.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 82
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH DECORATOR 3-WAY WHITE
  • Item # HBLRSD315W
  • Mfr. Model # RSD315W
  • EHC: EHC :
  • Decorator Switches- Smooth, quiet rocker, Self-grounding feature is standard and Ultrasonically welded cover and base provides maximum strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, BROWN, 15 A, SCREW TERMINALS
  • Item # HBLHBL1201
  • Mfr. Model # HBL1201
  • EHC: EHC :
  • Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 82
  • HUBBELL WIRING DEVICE-KELLEMS
  • WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, WHITE, 20 A, SCREW TERMINALS
  • Item # WWG6C541
  • Mfr. Model # HBL1221W
  • EHC: EHC :
  • This wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It is: shatter and crack resistant, impact resistant, plus it measures 1.3 W x 1.9 inch H. This wall switch meets the standards for UL. It is white, and has 14 AWG to 10 AWG wire size. This wall switch features: large brass binding head screws with deep slots, strip gauge for accurate wiring.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WALL SWITCH, LOCKING SWITCH, SINGLE POLE, BLACK, 20 A, SCREW TERMINALS
  • Item # HBLHBL1221L
  • Mfr. Model # HBL1221L
  • EHC: EHC :
  • This wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It is: impact resistant, plus it measures 1.3 W x 1.1 inch H. This wall switch meets the standards for UL. It is black, and has 14 AWG to 10 AWG wire size. This wall switch features: large brass binding head screws with deep slots, lock circuits on or off, strip gauge for accurate wiring.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 82
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH GEN DUTY SP 15 AMP, 120-277V BROWN
  • Item # HBLCS115
  • Mfr. Model # CS115
  • EHC: EHC :
  • General duty wall switch. One piece spring contact ensures contact alignment. Silver cadmium oxide contacts reduce contact erosion and prevent welding. Large binding screws with deep-cut screwdriver slots aid in proper torque when making wire connections.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • TOGGLE SWITCH, 120 V AC, 1 3/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C
  • Item # HBLRS315W
  • Mfr. Model # RS315W
  • EHC: EHC :
  • Toggle Switches- Tough thermoplastic with ultrasonically welded cover and base, Elongated strap for easier wall box mounting and hi-visibility yellow base for easy installation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • SWITCH TOGGLE IVORY 1P 20A
  • Item # LET1221-2I
  • Mfr. Model # 1221-2I
  • EHC: EHC :
  • This wall switch has a voltage rating of 120/277V AC. This wall switch meets the standards for NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS:. It is white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • TOGGLE SWITCH, 120 V AC, 1 2/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C
  • Item # HBLRS115W
  • Mfr. Model # RS115W
  • EHC: EHC :
  • Toggle Switches- Tough thermoplastic with ultrasonically welded cover and base, Elongated strap for easier wall box mounting and hi-visibility yellow base for easy installation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list