!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPPLY STOP EXTENDER TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, ⅜ IN X ⅜ IN PIPE

SUPPLY STOP EXTENDER TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, ⅜ IN X ⅜ IN PIPE

APPROVED VENDOR

SUPPLY STOP EXTENDER TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, ⅜ IN X ⅜ IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY STOP EXTENDER TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, ⅜ IN X ⅜ IN PIPE

SUPPLY STOP EXTENDER TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, ⅜ IN X ⅜ IN PIPE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1RLX6
  • Mfr. Model # 993-016NL
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.1 lbs

Product Details

Create a branch outlet from any supply stop. Use when installing ice makers, dishwashers, or any other appliances using 1/4 inch or 3/8 inch O.D. copper or plastic tubing. ANSI/NSF 61-9 standards.

Technical Specs

  • ItemSupply Stop Extender Tee
  • Fitting Side A Connection TypeCompression
  • Fitting Side C Connection TypeCompression
  • Fitting Side A Tube Outer Diameter3/8 in
  • Fitting Side C Tube Outer Diameter3/8 in
  • Thread Size D9/16"-24
  • Thread Size B9/16"-24
  • Maximum Operating Pressure125 psi
  • Overall Length1 5/8 in
  • Fitting Side B Pipe Size3/8 in
  • Fitting Side D Pipe Size3/8 in
  • Hex Size3/4 in
  • Application Non-Potable Water, Potable Water
  • Fitting Side B Connection Type Compression
  • Fitting Material Brass
  • Fitting Side B Tube Outer Diameter 3/8 in
  • Fitting Side D Tube Outer Diameter 3/8 in
  • Thread Size C 9/16"-24
  • System of Measurement Imperial
  • Maximum Operating Temperature 160 Degrees F
  • Specific Fitting Shape Supply Stop Extender Tee
  • Fitting Side C Pipe Size 3/8 in
  • Series ProLine
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list