!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER SUCTION AND DISCHARGE HOSE: 2 IN HOSE ID, 79 PSI, GREEN, 2 IN X 2 IN FITTING

WATER SUCTION AND DISCHARGE HOSE: 2 IN HOSE ID, 79 PSI, GREEN, 2 IN X 2 IN FITTING

APPROVED VENDOR

WATER SUCTION AND DISCHARGE HOSE: 2 IN HOSE ID, 79 PSI, GREEN, 2 IN X 2 IN FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER SUCTION AND DISCHARGE HOSE: 2 IN HOSE ID, 79 PSI, GREEN, 2 IN X 2 IN FITTING

WATER SUCTION AND DISCHARGE HOSE: 2 IN HOSE ID, 79 PSI, GREEN, 2 IN X 2 IN FITTING

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YLN3
  • Mfr. Model # 4YLN3
  • UNSPSC # 40142008
  • CATALOGUE PAGE # 1633
  • Shipping Weight 17.54 lbs

Product Details

This water suction and discharge hose has a length of 20 feet, a maximum operating pressure of 79 psi @ 70 Degrees F and is green, has an operating temperature of 0 Degrees to 158 Degrees F and is made of PVC. In addition, it has 2.32 inch outside diameter, 2 inch inside diameter. This water suction and discharge hose is for use on water.

Technical Specs

  • ItemWater Suction and Discharge Hose
  • Hose Outside Dia.2.32 in
  • Max. Working Pressure @ 70 F79 psi
  • Hose ColourGreen
  • Hose Cover MaterialPVC
  • Hose Fitting A MaterialAluminum
  • Hose Fitting A TypeCam and Groove C
  • Hose Fitting B Size2 in
  • Vacuum Rating29 in Hg
  • Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
  • Hose Inside Dia. 2 in
  • Hose Length 20 ft
  • Temp. Range 0 Degrees to 158 Degrees F
  • Hose Configuration Coupled Assembly
  • Hose Tube Material PVC
  • Hose Fitting A Size 2 in
  • Hose Fitting B Material Aluminum
  • Hose Fitting B Type Cam and Groove E
  • Bend Radius 8 in
  • For Media Type Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list