!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SST+ DRILL BIT, STUB, 135 ° POINT, 5/32 IN, 2 3/16 IN L, HIGH SPEED STEEL

SST+ DRILL BIT, STUB, 135 ° POINT, 5/32 IN, 2 3/16 IN L, HIGH SPEED STEEL

WALTER SURFACE TECHNOLOGIES

SST+ DRILL BIT, STUB, 135 °  POINT, 5/32 IN, 2 3/16 IN L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SST+ DRILL BIT, STUB, 135 ° POINT, 5/32 IN, 2 3/16 IN L, HIGH SPEED STEEL

SST+ DRILL BIT, STUB, 135 ° POINT, 5/32 IN, 2 3/16 IN L, HIGH SPEED STEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01H010
  • Mfr. Model # 01H010
  • UNSPSC # 27113036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/32 inch diameter 7/8 inch flute length 2 3/16 inches overall length and a 135 Degrees point angle.

Technical Specs

  • ItemStub Length Drill
  • Decimal Equivalent0.1562 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute Length7/8 in
  • Shank Dia.5/32 in
  • Overall Length2.188 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • List Number01H
  • Drill Bit Size 5/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Special Bronze SST
  • Drill Bit Point Type Split Point, Self-Centering Point
  • Shank Type - Machining Quick Shank
  • Shank Length 1.3125 in
  • Drill Length Class Screw Machine Length
  • Series 01H
  • Primary Material Application Sheet Metal, Stainless Steel, Mild Steel, Non-Ferrous Metal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list