Product ITEM is unavailable. See products from the same category below.
Solid Carbide Screw-Machine Length Drill Bits
Carbide screw-machine length drill bits provide excellent hardness, wear resistance, and heat resistance. They are harder than high-speed steel, cobalt, and powdered-metal drill bits and require a rigid setup such as a drill press. Screw-machine length drill bits are shorter than jobber length and maintenance length drill bits of the same size. Also called stub length drill bits, they provide more strength and rigidity and can drill straighter holes than longer drill bits. Their short length also allows them to access tight spaces where longer drill bits cannot fit.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/32 inch diameter 7/8 inch flute length 2 3/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/32 inch diameter 7/8 inch flute length 2 3/16 inches overall length and a 135 Degrees point angle.
This screw machine drill bit is made of carbide and has a ⅛ inch diameter, 1⅜ inch long shank. It is for use with cast iron, hardened steel, nickel, stainless steel, titanium. This 759 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It has a two-inch length. Plus it has two ⅝ inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This screw machine drill bit is made of carbide and has a ⅛ inch diameter, 1⅜ inch long shank. It is for use with cast iron, hardened steel, nickel, stainless steel, titanium. This 759 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It has a two-inch length. Plus it has two ⅝ inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 1/8-inch diameter 11/16 inch flute length 1 15/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 1/8-inch diameter 11/16 inch flute length 1 15/16 inches overall length and a 135 Degrees point angle.
This screw machine drill bit is made of carbide and has a 3/16 inch diameter, 1 7/16 inch long shank. It is for use with cast iron, hardened steel, nickel, stainless steel, titanium. This 759 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It has a 2 3/16 inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This screw machine drill bit is made of carbide and has a 3/16 inch diameter, 1 7/16 inch long shank. It is for use with cast iron, hardened steel, nickel, stainless steel, titanium. This 759 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It has a 2 3/16 inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This high-performance screw machine drill bit is made of carbide and has a 3/32 inch diameter, 25.40 mm long shank. It is for use with aluminum, cast iron, nickel, steel, titanium, tool and die steel. This 215 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 1¾ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and 135 Degrees 4 facet point drill point.
This high-performance screw machine drill bit is made of carbide and has a 3/32 inch diameter, 25.40 mm long shank. It is for use with aluminum, cast iron, nickel, steel, titanium, tool and die steel. This 215 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 1¾ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, and 135 Degrees 4 facet point drill point.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 11/64 inch diameter 15/16 inch flute length 2 5/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 11/64 inch diameter 15/16 inch flute length 2 5/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a3/32-inch diameter 9/16 inch flute length 1 11/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a3/32-inch diameter 9/16 inch flute length 1 11/16 inches overall length and a 135 Degrees point angle.
This Hex Shank SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 1/4-inch diameter 1 1/4 inch flute length 2 3/4 inches overall length and a 135 Degrees point angle.
This Hex Shank SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 1/4-inch diameter 1 1/4 inch flute length 2 3/4 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 9/64 inch diameter 13/16 inch flute length 2 1/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 9/64 inch diameter 13/16 inch flute length 2 1/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 3/16-inch diameter 1 inch flute length 2 7/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 3/16-inch diameter 1 inch flute length 2 7/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/16-inch diameter 1 7/16 inch flute length 3-1/8 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/16-inch diameter 1 7/16 inch flute length 3-1/8 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/64-inch diameter 1/2 inch flute length 1 1/2 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 5/64-inch diameter 1/2 inch flute length 1 1/2 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 7/64-inch diameter 5/8 inch flute length 1 13/16 inches overall length and a 135 Degrees point angle.
This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 7/64-inch diameter 5/8 inch flute length 1 13/16 inches overall length and a 135 Degrees point angle.
This Hex Shank SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 15/64 inch diameter 1 1/8 inch flute length 2 5/8 inches overall length and a 135 Degrees point angle.
This Hex Shank SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 15/64 inch diameter 1 1/8 inch flute length 2 5/8 inches overall length and a 135 Degrees point angle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.