This SST+ stub-length drill bit features an exclusive self-centering speed tip, heavy-duty body construction, Special bronze SST surface treatment, and a short length for maximum breakage resistance. This high speed steel drill bit is a 15/64-inch diameter 1 5/16 inch flute length 2 5/8 inches overall length and a 135 Degrees point angle.
Technical Specs
ItemStub Length Drill
Decimal Equivalent0.2343 in
Material - MachiningCobalt, High Speed Steel
Drill Bit Point Angle135 Degrees
Flute Length1.3125 in
Shank Dia.15/64 in
Overall Length2.625 in
Drill Bit GroupingIndividual
Web ConstructionSplit
List Number01H
Drill Bit Size15/64 in
Measurement SystemFractional Inch
Finish - MachiningSpecial Bronze SST
Drill Bit Point TypeSplit Point, Self-Centering Point
Shank Type - MachiningQuick Shank
Shank Length1.3125 in
Drill Length ClassScrew Machine Length
Series01H
Primary Material ApplicationSheet Metal, Stainless Steel, Mild Steel, Non-Ferrous Metal