!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRUT PIPE CLAMP: 304 STAINLESS STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAXIMUM OD

STRUT PIPE CLAMP: 304 STAINLESS STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAXIMUM OD

NVENT CADDY

STRUT PIPE CLAMP: 304 STAINLESS STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAXIMUM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUT PIPE CLAMP: 304 STAINLESS STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAXIMUM OD

STRUT PIPE CLAMP: 304 STAINLESS STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAXIMUM OD

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RVT3
  • Mfr. Model # RIGD0200S4
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This strut pipe clamp meets the standards for UL, Manufacturers Standardization Society (MSS) SP-58 (Type 59), has a width of 1¼ inch, and is resistant to corrosion. This strut pipe clamp is for use on pipes and tubes.

Technical Specs

  • ItemStrut Pipe Clamp
  • Clamp Material Grade304
  • For Pipe Size2 in
  • Load Capacity800 lb
  • For Use OnPipe, Tube
  • Clamp StyleStandard Strut Clamp
  • Resistance PropertiesCorrosion Resistant
  • Clamp Material Stainless Steel
  • For Maximum Outside Diameter 2 3/8 in
  • For Strut Channel Width 1 5/8 in
  • Overall Width 1 1/4 in
  • Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
  • Metal Detectable Metal Detectable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list