STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, SILICON CARBIDE, 60 GRIT
STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, SILICON CARBIDE, 60 GRIT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gemini bench and pedestal medium wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 6 inches x 1 inch x 1 inch and maximum RPM is 4,140.
Technical Specs
Item Straight Grinding Wheel
Connector Size 1 in
Grit 60
Overall Thickness 1 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Wheel Type Type 1
Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in
Grade Medium
Colour Green
Abrasive Material Silicon Carbide
Connector Type Unthreaded Hole
Overall Diameter 6 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Wheel Hardness Not Rated
Maximum Operating Speed 4,140 RPM
Series 39C
Bond Type Vitrified
Related Products
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.69
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.59
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$195.43
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.66
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.46
/ EACH