STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 36/46 GRIT
STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 36/46 GRIT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 8 x 3/4 x 1 inches and maximum RPM is 3,600.
Technical Specs
Item Straight Grinding Wheel
Connector Size 1 in
Grit 36, 46
Overall Thickness 3/4 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness Not Rated
Maximum Operating Speed 3,600 RPM
Series 57A
Bond Type Vitrified
Abrasive Material Aluminum Oxide
Connector Type Unthreaded Hole
Overall Diameter 8 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Specification GEMINI
Wheel Type Type 1
Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in
Grade Coarse
Colour Brown