STRAIGHT GRINDING WHEEL, TYPE 1, 10 IN X 1¼ IN X 1¼ IN, ALUMINUM OXIDE, 36/46 GRIT
STRAIGHT GRINDING WHEEL, TYPE 1, 10 IN X 1¼ IN X 1¼ IN, ALUMINUM OXIDE, 36/46 GRIT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gemini aluminum oxide coarse bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 10 inches x 1-1/4 inches x 1-1/4 inches and maximum RPM is 2485.
Technical Specs
Item Straight Grinding Wheel
Connector Size 1 1/4 in
Grit 36, 46
Overall Thickness 1 1/4 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness Not Rated
Maximum Operating Speed 2,485 RPM
Series 57A
Bond Type Vitrified
Abrasive Material Aluminum Oxide
Connector Type Unthreaded Hole
Overall Diameter 10 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Specification ART 5G10A36 P7VBE CX1
Wheel Type Type 1
Reducer Bushing Size 3/4 in, 7/8 in, 1 in
Grade Coarse
Colour Grey