This tee meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, oil, steam, and non-potable water. It is black and is made of malleable iron. In addition, it is a street tee.
Technical Specs
ItemTee
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1 1/2 in
Fitting Side C GenderFemale
Fitting Side C TypeNPT
Pipe Fitting MaterialMalleable Iron
StandardsUL Listed, FM Approved, Meets ASME B16.3
Basic Fitting ShapeTee
For Pipe Schedule40
Includes SealSeal Not Included
ClassClass 150
Fitting Side A Nominal Pipe Size1 1/2 in
Fitting Side B GenderMale
Fitting Side B TypeNPT
Fitting Side C Nominal Pipe Size1 1/2 in
Maximum Operating Pressure300 psi @ 150 Degrees F
Specific Fitting ShapeStreet Tee
ApplicationAir, Natural Gas, Oil, Steam, Non-Potable Water
ColourBlack
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
This item has been restricted from sale in the following Regions:
Quebec
.