This tee meets the standards for ASME/ANSI B16.22, has a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of wrot copper.
Technical Specs
ItemTee
Fitting Side A Connection TypeCup
Fitting Side C Connection TypeCup
Fitting Side B Copper Tube Size3/4 in
Fitting MaterialWrot Copper
Fitting Side B Tube Outer Diameter7/8 in
Specific Fitting ShapeTee
Maximum Operating Temperature400 Degrees F
Minimum Operating Temperature20 Degrees F
ApplicationPotable Water
Fitting Side B Connection TypeCup
Fitting Side A Copper Tube Size3/4 in
Fitting Side C Copper Tube Size3/4 in
Fitting Side A Tube Outer Diameter7/8 in
Fitting Side C Tube Outer Diameter7/8 in
Maximum Operating Pressure582 psi @ 100 Degrees F
StandardsASME/ANSI B16.22
Resistance PropertiesDezincification-Resistant
Country of OriginUnited States
(subject to change)