STRAIGHT KITCHEN FAUCET: ADVANCE TABCO, HEAVY DUTY, CHROME FINISH, 1.5 GPM FLOW RATE
STRAIGHT KITCHEN FAUCET: ADVANCE TABCO, HEAVY DUTY, CHROME FINISH, 1.5 GPM FLOW RATE
ADVANCE TABCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Advance Tabco Heavy Duty series straight kitchen faucet includes swing spout. It has a 90 day manufacturer's warranty. In addition, it meets the standards for NSF 61 and features coloured indexes, quarter-turn wedge style handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
Technical Specs
Item Straight Kitchen Faucet
Faucet Type Kitchen Sink Faucet
Faucet Installation Style Centerset
Faucet Activation Manual
Faucet Handle Material Brass
Faucet Finish Chrome
Series Heavy Duty
Flow Rate 1.5 gpm
Ligature Resistant No
Standards NSF 61
Water Inlet Connection Size 1/2 in
Replacement Cartridge Mfr. Model Number K-00B
Valve Type - Faucets Hot/Cold Cartridge
Manufacturers Warranty Length 90 Day
Spout Height 5 in
Max. Mounting Hole Center Distance 8 in
Temperature Control No
Mounting Type - Faucet Wall
Number of Holes 2
Number of Handles 2
Faucet Handle Type Lever
Faucet Spout Shape Straight
Plumbing Brand Advance Tabco
Faucet Body Material Brass
Flow Outlet Type - Faucet Aerated
ADA Compliance Not ADA Compliant
CEC Compliant CEC Compliant
Water Inlet Connection Type Female NPT
Includes Swing Spout
Features coloured Indexes, Quarter-Turn Wedge Style Handles
Spout Length 12 in
Spout Reach 12 in
Max. Installation Surface Thickness 1/4 in
Country of Origin China
(subject to change)