!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORD STORAGE REEL, 280 FT OF 10/3 CORD/350 FT OF 12/3 CORD/850 FT OF 16/3 CORD, RED

CORD STORAGE REEL, 280 FT OF 10/3 CORD/350 FT OF 12/3 CORD/850 FT OF 16/3 CORD, RED

REELCRAFT

CORD STORAGE REEL, 280 FT OF 10/3 CORD/350 FT OF 12/3 CORD/850 FT OF 16/3 CORD, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD STORAGE REEL, 280 FT OF 10/3 CORD/350 FT OF 12/3 CORD/850 FT OF 16/3 CORD, RED

CORD STORAGE REEL, 280 FT OF 10/3 CORD/350 FT OF 12/3 CORD/850 FT OF 16/3 CORD, RED

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $559.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2XJE2
  • Mfr. Model # CA30112-CS
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.88 lbs

Product Details

This cord storage reel is made of steel. It has a reel capacity of 280 feet of 10/3 cord, 350 feet of 12/3 cord, 850 feet of 16/3 cord. Cord storage reels are spools that hold and store extension cords and other cables to prevent them from tangling and kinking and protect them from damage.

Technical Specs

  • ItemCord Reel
  • Reel ColourRed
  • LocationIndoor
  • Reel MaterialSteel
  • Overall Height20 1/4 in
  • Overall Depth25 in
  • Reel Capacity280 ft of 10/3, 350 ft of 12/3, 850 ft of 16/3
  • Winding Method Hand Operated
  • Wire Size No Cord
  • Reel Mounting Bench, Ceiling, Wall
  • Temp. Rating 0 Degrees to 125 Degrees F
  • Overall Width 19 3/8 in
  • Cord Included No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms