STORAGE CABINET, 60 IN X 24 IN X 78 IN, 5 SHELVES, SWING HANDLE & PADLOCK HASP, SHELVES
STORAGE CABINET, 60 IN X 24 IN X 78 IN, 5 SHELVES, SWING HANDLE & PADLOCK HASP, SHELVES
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 1,250 lb
Mobility Stationary
Number of Shelves 5
Overall Height 78 in
Cabinet Finish Powder Coated
Panel Material Thickness 12 ga
Shelf Depth 19 3/8 in, 20 7/8 in
Door Locking Points 3
Includes Hanging Rod Hanging Rod Included
Method of Construction Welded
Base Type Frame
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Solid
Frame Assembled Assembled
Lock Type Padlock Hasp
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 60 in
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 18 in, 40 in
Includes (1) Storage Compartment
Leg Height 6 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,472.86
/ EACH