STORAGE CABINET, 60 IN X 24 IN X 78 IN, 5 SHELVES, 7 DRAWERS, SWING HANDLE & PADLOCK HASP
STORAGE CABINET, 60 IN X 24 IN X 78 IN, 5 SHELVES, 7 DRAWERS, SWING HANDLE & PADLOCK HASP
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Storage Components Drawers, Hanging Rods, Shelves
Mobility Stationary
Overall Depth 24 in
Cabinet Finish Powder Coated
Door Type Solid
Door Locking Points 3
Drawer Height 4 in
Includes Hanging Rod Hanging Rod Included
Load Capacity per Shelf 1,250 lb
Method of Construction Welded
Number of Drawers 7
Shelf Adjustability (4) Adjustable, (1) Fixed
Shelf Width 18 in, 40 in
Includes Keys Keys Not Included
Series HDWC
Base Type Legs
Cabinet Colour Grey
Frame Assembled Assembled
Number of Shelves 5
Overall Width 60 in
Cabinet Material Steel
Door Handle Type Swing
Overall Height 78 in
Drawer Width 35 1/4 in
Leg Height 6 in
Lock Type Padlock Hasp
Number of Doors 2
Panel Material Thickness 12 ga
Shelf Depth 19 3/8 in, 20 7/8 in
Includes (7) Drawers, (1) Adjustable Shelf, (1) Rod
Load Capacity per Drawer 400 lb
Shelf Adjustment Increments 2 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,858.52
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,865.95
/ EACH