3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.
Technical Specs
ItemPegboard Cabinet
Body Panel TypeSolid
Cabinet Storage ComponentsPegboard, Shelves
Door TypeSolid/Pegboard
Load Capacity per Shelf1,900 lb
MobilityStationary
Number of Shelves4
Overall Height78 in
Cabinet ColourGray
Door Opening180 Degrees
Number of Doors2
Peg Hole ShapeRound
Pegboard LocationDoor
Shelf Depth20 7/8"
Door Locking Points3
Includes KeysNo
Method of ConstructionWelded
Base TypeLegs
Cabinet MaterialSteel
Door Handle TypeSwing
Frame AssembledAssembled
Lock TypePadlock Hasp
Mounting LocationFreestanding
Overall Depth24 in
Overall Width36 in
Cabinet FinishPowder Coated
Leg Height6 in
Panel Material Thickness12 ga
Peg Hole Spacing1 in
Shelf AdjustabilityAdjustable
Shelf Width34 in
Includes6 in Legs, (4) Adjustable Shelves, Pegboard On Doors