!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Base Type
Body Panel Type
Cabinet Colour
Cabinet Material
Cabinet Storage Components
Door Handle Type
Door Type
For Use Indoors/Outdoors
Frame Assembled
Load Capacity per Shelf
Lock Type
Mobility
Mounting Location
Number of Shelves
Overall Depth
Overall Height
Overall Width
Audit Trail Storage
Cabinet Finish
Door Opening
Number of Doors
Panel Material Thickness

Shelf Cabinets

https://catalogue.grainger.ca/?hybris=true

700 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • STORAGE CABINET, 36 IN X 18 IN X 72 IN, SWING HANDLE/KEYED, 24 GA PANEL THICK
  • Item # GGM1UEZ6
  • Mfr. Model # 1UEZ6
  • EHC: EHC :
  • Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 658
  • APPROVED VENDOR
  • STORAGE CABINET, 36 IN X 18 IN X 72 IN, SWING HANDLE/KEYED, 24 GA PANEL THICK
  • Item # GGM1UEZ4
  • Mfr. Model # 1UEZ4
  • EHC: EHC :
  • Boltless steel cabinet/storage, 4 shelf. Depth 18 in. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 658
  • APPROVED VENDOR
  • STORAGE CABINET, 36 IN X 18 IN X 42 IN, SWING HANDLE/KEYED, 24 GA PANEL THICK
  • Item # GGM1UFC2
  • Mfr. Model # 1UFC2
  • EHC: EHC :
  • Boltless steel cabinet/storage, counter height. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 658
  • DURHAM
  • STORAGE CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
  • Item # DHMHDC244878-4S95
  • Mfr. Model # HDC244878-4S95
  • EHC: EHC :
  • Rugged all welded 12 gauge construction with flush door design. Includes four 14-gauge steel shelves adjustable on 2-1/2 in. centers. Four 14-gauge steel extra heavy-duty leaf hinges secure doors to eliminate twisting and sagging. 6 in. box style legs wit

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 650
  • TENNSCO
  • STORAGE CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 72 X 18 IN, STEEL/CHROME
  • Item # TEN1470GYM
  • Mfr. Model # 1470GYM
  • EHC: EHC :
  • This grey industrial-strength grey storage cabinet has four adjustable shelves, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TENNSCO
  • JUMBO CABINET, 4 ADJ SHELVES, LD CAP 400 LB, MED GREY, 48 X 78 X 24 IN, STEEL/CHROME
  • Item # TENJ2478AGYM
  • Mfr. Model # J2478AGYM
  • EHC: EHC :
  • This medium grey industrial-strength jumbo cabinet has four adjustable shelves, two extra-wide swing-out doors, and two brushed chrome handles. The adjustable shelf capacity is 400 pounds. This 20-gauge bolted steel cabinet comes unassembled and is 48 width x 78 height x 24 inches depth. It includes floor levelers and a key lock with two keys.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • STORAGE CABINET, 36 IN X 18 IN X 72 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, FRAME
  • Item # GGM1UFA3
  • Mfr. Model # 1UFA3
  • EHC: EHC :
  • Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 658
  • TENNSCO
  • CABINET JUMBO BLACK
  • Item # TENJ2478ABK
  • Mfr. Model # J2478ABK
  • EHC: EHC :
  • Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 656
  • TENNSCO
  • STORAGE CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE/KEYED, 20 GA PANEL THICK, LEVELING
  • Item # TENJ2478ASD
  • Mfr. Model # J2478ASD
  • EHC: EHC :
  • Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 656
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list