Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.
Technical Specs
ItemStorage Cabinet
Body Panel TypeSolid
Cabinet MaterialSteel
Door Handle TypeSwing
For Use Indoors/OutdoorsIndoors
Load Capacity per Shelf400 lb
MobilityStationary
Number of Shelves4
Overall Height78 in
Cabinet FinishPowder Coated
Panel Material Thickness20 ga
Door Locking Points3
Includes(4) Adjustable Shelves, Bottom, Top, Right Side, Left Side, Back, Right Door, Left Door, Locking Handle with Keys
Method of ConstructionBolted
StandardsANSI/BIFMA
Base TypeLeveling
Cabinet ColourBeige
Cabinet Storage ComponentsShelves
Door TypeSolid
Frame AssembledUnassembled
Lock TypeKeyed
Mounting LocationFreestanding
Overall Depth24 in
Overall Width48 in
Number of Doors2
Shelf Adjustability(4) Adjustable
Door Material Thickness20 ga
Includes KeysKeys Included
Shelf Material Thickness24 ga
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified