STORAGE CABINET, 36 IN X 24 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK
STORAGE CABINET, 36 IN X 24 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Boltless steel cabinet/storage, 4 shelf. Shelf capacity 200 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
Frame Assembled Unassembled
Lock Type Keyed
Number of Shelves 4
Overall Height 78 in
Cabinet Finish Powder Coated
Panel Material Thickness 22 ga
Door Locking Points 3
Includes Keys Keys Included
Number of Keys 2
Standards ANSI/BIFMA
Base Type Frame
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Solid
Load Capacity per Shelf 200 lb
Mobility Stationary
Overall Depth 24 in
Overall Width 36 in
Number of Doors 2
Shelf Adjustability Adjustable
Includes (2) Keys
Method of Construction Welded
Shelf Material Thickness 22 ga
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.44
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,332.54
/ EACH