!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 24½ IN, GREY

LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 24½ IN, GREY

APPROVED VENDOR

LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 24½ IN, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 24½ IN, GREY

LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 24½ IN, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1UFC8
  • Mfr. Model # 1UFC8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 658
  • Shipping Weight 26.0 lbs

Product Details

20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.

Technical Specs

  • ItemLipped Solid-Deck Cabinet Dolly
  • Lowered Height5 in
  • Platform Width36 1/2 in
  • Lip Height2 in
  • Platform SurfaceUncoated
  • Frame MaterialSteel
  • Caster Wheel Dia.3 in
  • Caster Mounting TypePlate
  • Caster Wheel TypeRigid, Swivel
  • Caster/Wheel Configuration(2) Swivel, (2) Swivel with Brake
  • Caster Frame MaterialSteel
  • ColourGrey
  • For Maximum Cabinet Width24 1/2 in
  • Center Opening Width24 7/16 in
  • Compatible with Product TypeMfr. No. 1UEY4, 1UEZ1, 1UEZ7
  • Weight26 lb
  • Overall Depth24 1/2 in
  • Caster Mounting Height4 1/16 in
  • Load Capacity 1,000 lb
  • Platform Depth 24 1/2 in
  • Platform Height 6 in
  • Platform Gauge 15 ga
  • Platform Type Solid
  • Frame Finish Powder Coated
  • Brake Type Side Pedal Brake
  • Caster Wheel Bearings Plain
  • Caster Wheel/Tread Material Polyurethane
  • Axle-Mounted Wheel/Tread Material Polyurethane
  • Assembled Unassembled
  • For Maximum Cabinet Length 36 1/2 in
  • Center Opening Length 36 3/8 in
  • For Surface Type Concrete
  • Includes (2) Brakes, Hardware
  • Overall Width 36 1/2 in
  • Overall Height 5 1/2 in
  • Caster Mounting Plate Size 3 7/16 in x 4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list