STORAGE CABINET, 36½ IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, LEGS, SHELVES
STORAGE CABINET, 36½ IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, LEGS, SHELVES
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet measures 36 1/2 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes six-inch legs, four adjustable shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock, vented doors.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor/Outdoor
Load Capacity per Shelf 1,900 lb
Mobility Stationary
Number of Shelves 4
Overall Height 78 in
Cabinet Finish Powder Coated
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 34 in
Includes 6 in Legs, (4) Adjustable Shelves
Method of Construction Welded
Base Type Legs
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Vented
Frame Assembled Assembled
Lock Type Padlock Hasp
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 36 1/2 in
Door Opening 180 Degrees
Panel Material Thickness 12 ga
Shelf Depth 20 7/8 in
Door Locking Points 3
Leg Height 6 in
Shelf Adjustment Increments 2 1/4 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5,879.16
/ EACH