STORAGE CABINET, 36 IN X 24 IN X 72 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK
STORAGE CABINET, 36 IN X 24 IN X 72 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 3 adjustable shelves and it is made out of steel. In addition, it has three shelves and has a padlock hasp lock, bi-fold doors.
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors Indoor Only
Load Capacity per Shelf 1,000 lb
Mobility Stationary
Number of Shelves 3
Overall Height 72 in
Cabinet Finish Powder Coated
Panel Material Thickness 14 ga
Shelf Depth 21 3/8 in
Door Locking Points 8
Method of Construction Welded
Base Type Frame
Cabinet Colour Grey
Cabinet Storage Components Shelves
Door Type Bi-Fold
Frame Assembled Assembled
Lock Type Padlock Hasp
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 36 in
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 35 3/4 in
Includes (3) Adjustable Shelves
Shelf Adjustment Increments 4 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,266.63
/ each