STORAGE CABINET, BEIGE, 24 IN D X 36 IN W X 72 IN H
STORAGE CABINET, BEIGE, 24 IN D X 36 IN W X 72 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is beige. It includes a key lock with two keys, bottom shelf, four adjustable shelves. This storage cabinet meets the standards for SCS, ANSI/BIFMA.
Technical Specs
Item Storage Cabinet
Overall Depth 24 in
Overall Width 36 in
Includes Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves
Standards SCS, ANSI/BIFMA
Cabinet Colour Beige
Overall Height 72 in
Number of Doors 2
Method of Construction Welded
Country of Origin United States
(subject to change)
Alternate Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,342.18
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$938.44
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,307.09
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,334.55
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,273.53
/ EACH
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,503.44
/ EACH
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$213.34
/ EACH